DESCRIPTION

  • For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe
  • These shatterproof blades feature high speed cutting edge micro welded to a flexible back
  • Variable pitch keyhole profile
  • Varied tooth sizes permit an overall coarser pitch for aggressive cutting in wood with nails

Malco 4-TPI Reciprocating Saw Blade 5 Pack

M4KH

Blade Length:

SPECIFICATIONS

Blade Length
6 in
Blade Material
Bi-Metal
Blade Thickness In
0.049 in
Teeth Per Inch
8

Starting at
Call for Pricing
  • QUANTITY