C-Rhex®
Package Quantity Info:
Each: 1 Inner Pack: 36 Case: 288-
Pick Up: 2 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reversible 1/4” and 5/16” hex socket
- Tested 1 piece driver strength
- Easy-clean magnet
- For use with Malco® Zip-in® and Bit-Tip® screws
Specifications
- Collection:
- C-Rhex®
- Drive Size:
- 1/4 in, 5/16 in
- Drive Type:
- Hex
- GSA Approved:
- No
- Length:
- 2 in
- Magnetic:
- Yes
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 1/4 in