DESCRIPTION

  • Comfortable opening, spring-actuated handles
  • Plating helps resist the elements
  • Superior compound leverage mechanism
  • Throat depth 1-1/8 In

Malco Crimper

MSC2

Number Of Blades:

SPECIFICATIONS

Material
Steel
Number Of Blades
1

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY