DESCRIPTION

  • Fast and easy cutting
  • Features non-slip grips with hand stops provide added comfort
  • Notcher makes a clean 30° "v" shaped cut in sheet metal 3/16" maximum throat depth
  • Rest resistant nickel plate and black oxide finishes
  • Upper cutting jaw is drop forged

Malco Redline™ Hand Notcher

MN1R

Jaw Capacity in :

SPECIFICATIONS

Collection
Redline™
Jaw Capacity in
0.875 in
Length
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$70.09
EACH
  • QUANTITY