DESCRIPTION

  • Clear, molded acetate connext handles
  • Fluted to fit any hand
  • Shock-proof and shatter proof

Malco Hollow Nut Driver Quick Change Handle

MCONNEXT2

Length:

3-1/8 in

SPECIFICATIONS

Length
3-1/8 in
Material
Steel
Shaft Size
3 in

Starting at
$9.36
EACH
  • QUANTITY