DESCRIPTION

  • Grooved Working Edge Designed For Use On Pipe And Conduit
  • Lightweight and withstands shock or abuse
  • Magnetic base
  • Precision Cast Parallel Edges Will Not Scratch Work Surface
  • Three large vials - plumb, level and 45°
  • White Vial Holders And Top Read Feature Facilitate Quick, Easy Reading

Malco Mega90Degree Magnetic Torpedo Level

ML9M

Length:

SPECIFICATIONS

Collection
Mega90Degree
Color Finish
Aluminum
Length
9 in
Material
Aluminum

Starting at
$29.32
EACH
  • QUANTITY

DOCUMENTS