DESCRIPTION

  • Enables work in tight spaces
  • Features comfort grips
  • One hand operation

Malco Offset Duct Stretcher

MDS2

Length:

SPECIFICATIONS

IsAcceptableImage
Length
16 in
Material
Steel

Starting at
$38.6
EACH
  • QUANTITY