DESCRIPTION

  • Always seats flush
  • Burr free
  • Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
  • Non-walking
  • One 1/4" hex driver accommodates all sizes
  • Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
  • Quality controlled heat treat
  • Sharp tapered point will not mushroom or break
  • Will not strip out of hex driver opening

Malco Products 6 in. Steel Tapping Screw 1000 Pack

MHW6X38Z1000

Thread Length:

0.375

SPECIFICATIONS

Length
3/8 in
Material
Steel
Thread Length
0.375
Thread Size
6 mm

Starting at
$40.8
EACH
  • QUANTITY

DOCUMENTS