#8-16 x 3/4 in. Bit-Tip Hex Head Steel Tapping Screw (100 Pack)
#8-16 x 3/4 in. Bit-Tip Hex Head Steel Tapping Screw (100 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drills its own hole, taps a matching thread and fastens in steel up to .220 thick
Specifications
- Drive Type:
- Hex
- Length:
- 3/4 in
- Material:
- Steel
- NSF Certified:
- No
- Package Quantity:
- Pack of 100
- Product Type:
- Tapping Screw
- Size:
- #8-16