8 x 2 in. Tapping Screw 50 Pack

You last purchased this on
 
Malco

8 x 2 in. Tapping Screw 50 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

8 x 2 in. Tapping Screw 50 Pack

  • Fast #
  • Part #MHW8X2ZX
  • Item #95776
  • Manufacturer Part #HW8X2ZX
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Burr free
  • Will not strip out of hex driver opening
  • Instantly penetrates and engages in heavy and layered light gauge sheet metal
  • Non-walking
  • Quality controlled heat treated
  • Sharp tapered point will not mushroom or break
  • Always seats flush
  • One 1/4" hex driver accommodates all sizes
  • Requires Certification

Documents


Specifications

Length:
2 in
Thread Length:
2
Thread Size:
8 mm