DESCRIPTION

  • Ergonomic grip features
  • Serrated upper jaw of hardened alloy steel and a forged steel lower jaw to produce a strong, sharply defined cutting edge for superior offset maneuverability and cutting performance
  • Type: offset left

Malco Products Bulldog Offset (1-1/4 in. Cut Capacity) Aviation Zip Snip

MM2006

Direction of Cut:

SPECIFICATIONS

Color Finish
Red
Cutting Capacity
1-1/4 in
Direction of Cut
Offset Left
Handle Material
Steel
Length
10 in

Starting at
$43.64
EACH
  • QUANTITY