DESCRIPTION

  • Four rivet nosepieces measuring 3/32", 1/8", 5/32" and 3/16" that store in handle
  • Ideally suited for blind riveting applications in aluminum windows, gutter and downspout
  • Lightweight, compact size and slim nose projection allows this riveter to go wherever the work is
  • Not for use with 5/32" or 3/16" steel rivets or steel rivets larger than 32 mm
  • Secure handle latch makes this tool easy to fit in pouch or pocket
  • Spring return handles and comfortable contour grip make operation fast and easy

Malco Products Hand Riveter

MCR18

Length:

SPECIFICATIONS

Length
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY