DESCRIPTION

  • Ergonomic Grip Features
  • Extra long life compression spring
  • Multi-operational latch is accessible from right, top or left
  • Riveted handle

Malco Products Left Cut Aviation Snip

MM2001

Length:

10 in

SPECIFICATIONS

Color Finish
Red
Cutting Capacity
1-3/8 in
GSA Approved
No
Handle Material
Steel
Length
10 in

Starting at
$35.88
EACH
  • QUANTITY