DESCRIPTION

  • Comfortably fits any size hand
  • Maneuverable compact length
  • Self-opening latch will not accidentally catch or close
  • Sharply defined cut
  • Spring-actuated, handles will not collapse

Malco Products Offset Left Cutting Mini Aviation Snip

MAVM6EV

Color Finish

 

SPECIFICATIONS

Color Finish
Red
Direction of Cut
Left
Handle Material
Steel
Length
7-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.86
EACH
  • QUANTITY