DESCRIPTION

  • Comfortably fits any size hand
  • Maneuverable compact length
  • Self-opening latch will not accidentally catch or close
  • Sharply defined cut
  • Spring-actuated, handles will not collapse

Malco Products Offset Right Mini Aviation Snip

MAVM7EV

Color Finish

 

SPECIFICATIONS

Color Finish
Green
Direction of Cut
Right
Handle Material
Steel
Length
7-1/8 in

Starting at
$19.86
EACH
  • QUANTITY