DESCRIPTION

  • Blind rivet with plated mandrel

Malco Products Steel Blind Rivet

MSS42DT

Diameter:

1/8 in

SPECIFICATIONS

Diameter
1/8 in
Length
23/100 in
Material
Steel

Starting at
$36.8
EACH
  • QUANTITY