DESCRIPTION

  • Combination swaging punch is 3 sizes in one tool
  • Expand copper pipe to create female fitting
  • Hexagon stock allows easy removal of punch
  • Knurled stock for easy removal of punch

Malco Products Swaging Punch

MST96

Length:

7-1/5 in

SPECIFICATIONS

Length
7-1/5 in
Material
Steel
Width
6-1/5 in

Starting at
$20.69
EACH
  • QUANTITY