8-1/4 in. Snap Lock Punch

You last purchased this on
 
Malco

Redline™ 8-1/4 in. Snap Lock Punch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

Redline™ 8-1/4 in. Snap Lock Punch

  • Fast #
  • Part #MSL2R
  • Item #3785278
  • Manufacturer Part #SL2R
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique 1-hand operation latch
  • Ergonomically Contoured Handles
  • Soft-Touch, Non-Slip Handle Insert
  • Slide adjustment for throat depth allows settings from 1/4" to 5/8" depth
  • Not recommended for heavy sheet metal
  • Ideal for crimping end caps on gutter
  • Opening Maximizes Handle Leverage
  • Requires Certification

Specifications

Collection:
Redline™
Diameter:
5/8 in
Handle Material:
Vinyl
Head Material:
Metal
Jaw Width (in):
5/8 in
Length:
8-1/4 in
Tool Type:
Punch