DESCRIPTION

  • Adjusts to cut a full 2" to 12" range of holes
  • Installs into a standard electric drill
  • Lightweight frame

Malco Sheet Metal Hole Cutter

MHC

Cutting Capacity:

SPECIFICATIONS

Cutting Capacity
12 in
Material
Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$94.67
EACH
  • QUANTITY