This product requires certification to purchase.

Snap Lock Punch

You last purchased this on
 
Malco

Snap Lock Punch

  • Fast #
  • Part #MSL1R
  • Item #3785277
  • Manufacturer Part #SL1R
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

Snap Lock Punch

  • Fast #
  • Part #MSL1R
  • Item #3785277
  • Manufacturer Part #SL1R
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 1604
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Soft-Touch, Non-Slip Handle Insert
  • Unique 1-hand operation latch
  • Ergonomically Contoured Handles
  • Opening Maximizes Handle Leverage
  • Requires Certification

Specifications

Color Finish Name:
Nickel Plated, Black Oxide
Cutting Capacity:
0.027 in
Gauge (metal):
25 ga
Handle Material:
Vinyl
Jaw Width (in):
3/8 in
Length:
8 in
Number of Tools Included:
1
Tool Type:
Snap Lock Punch