Tuff-Block® 20 in. Nylon Floor Scrubber Brush for the 22 in. Floor Machines

Part #M811620  |  Item #7957955  |  Manufacturer Part #811620

Brand Model Compatibility:

22 in. Floor Machines
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 22 in. Floor Machines

Collection: Tuff-Block®

Diameter: 20 in

Material: Plastic

Material Type: Nylon

Product Type: Brush

UL Listed: No