30 in. 310 lb. Cuber Modular Ice Maker in Stainless Steel
30 in. 310 lb. Cuber Modular Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 310 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/2 in
- Height:
- 16-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 120/208/230V
- Width:
- 30 in