This product requires certification to purchase.

10 x 10 x 1 in. Air Filter

MANN + HUMMEL

10 x 10 x 1 in. Air Filter

  • Fast #
  • Part #M11204011010
  • Item #9969717
  • Manufacturer Part #11204-011010
3.5 out of 5 Customer Rating
MANN + HUMMEL

10 x 10 x 1 in. Air Filter

  • Fast #
  • Part #M11204011010
  • Item #9969717
  • Manufacturer Part #11204-011010
3.5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
10 in
Size
10 in x 10 in x 1 in
Width
10 in
Characteristics & Features
Disposable
Yes
Material
Fiberglass
MERV Rating
4
Warranty & Product Information
Type
P11204011010
UL Listed
Yes
UPC
840100909311