This product requires certification to purchase.

12 x 14 x 1 in. Air Filter

MANN + HUMMEL

12 x 14 x 1 in. Air Filter

  • Fast #
  • Part #M06012141CH
  • Item #9431568
  • Manufacturer Part #06012141CH
3.3 out of 5 Customer Rating
Brand image
MANN + HUMMEL

12 x 14 x 1 in. Air Filter

  • Fast #
  • Part #M06012141CH
  • Item #9431568
  • Manufacturer Part #06012141CH
3.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fiberglass Air Filter
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
14 in
Size
12 in x 14 in x 1 in
Width
12 in
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
Product Type
Air Filter