This product requires certification to purchase.

12 x 24 in. Air Filter Polyester MERV 8

MANN + HUMMEL

12 x 24 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050122401
  • Item #7853017
  • Manufacturer Part #050122401
4.8 out of 5 Customer Rating
Brand image
MANN + HUMMEL

12 x 24 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050122401
  • Item #7853017
  • Manufacturer Part #050122401
4.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
24 in
Size
12 in x 24 in x 1 in
Width
12 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter