This product requires certification to purchase.

12 x 24 x 1 in. Air Filter

MANN + HUMMEL

12 x 24 x 1 in. Air Filter

  • Fast #
  • Part #M12204011224
  • Item #9969820
  • Manufacturer Part #12204-011224
5 out of 5 Customer Rating
MANN + HUMMEL

12 x 24 x 1 in. Air Filter

  • Fast #
  • Part #M12204011224
  • Item #9969820
  • Manufacturer Part #12204-011224
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
24 in
Size
12 in x 24 in x 1 in
Width
24 in
Characteristics & Features
Disposable
Yes
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Type
P12204011224
UL Listed
Yes
UPC
840100909137