This product requires certification to purchase.

12 x 24 x 12 in. MERV 14 Bag Air Filter Pack of 5

MANN + HUMMEL

12 x 24 x 12 in. MERV 14 Bag Air Filter Pack of 5

  • Fast #
  • Part #M304852412053
  • Item #7853044
  • Manufacturer Part #304852412053
4.8 out of 5 Customer Rating
Brand image
MANN + HUMMEL

12 x 24 x 12 in. MERV 14 Bag Air Filter Pack of 5

  • Fast #
  • Part #M304852412053
  • Item #7853044
  • Manufacturer Part #304852412053
4.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 14
  • Pack of 5
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
24 in
Package Quantity
Pack of 5
Size
12 in x 24 in x 12 in
Width
12 in
Characteristics & Features
Disposable
No
Filter Type
Bag
MERV Rating
14
Warranty & Product Information
Product Type
Air Filter