This product requires certification to purchase.

12 x 24 x 15 in. Air Filter MERV 14 (Pack of 5)

MANN + HUMMEL

12 x 24 x 15 in. Air Filter MERV 14 (Pack of 5)

  • Fast #
  • Part #M304852415053
  • Item #7852996
  • Manufacturer Part #304852415053
4.3 out of 5 Customer Rating
Brand image
MANN + HUMMEL

12 x 24 x 15 in. Air Filter MERV 14 (Pack of 5)

  • Fast #
  • Part #M304852415053
  • Item #7852996
  • Manufacturer Part #304852415053
4.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 14
  • Pack of 5
  • Requires Certification
Dimensions & Measurements
Depth
15 in
Height
24 in
Package Quantity
Pack of 5
Size
12 in x 24 in x 15 in
Width
12 in
Characteristics & Features
Disposable
No
MERV Rating
14
Warranty & Product Information
Product Type
Air Filter