This product requires certification to purchase.

12 x 75 in. Air Filter Polyester MERV 8

MANN + HUMMEL

12 x 75 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050122503
  • Item #7853100
  • Manufacturer Part #050122503
3.1 out of 5 Customer Rating
Brand image
MANN + HUMMEL

12 x 75 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050122503
  • Item #7853100
  • Manufacturer Part #050122503
3.1 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Height
75 in
Size
12 in x 75 in
Width
12 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter