This product requires certification to purchase.

14 x 20 x 2 in. MERV 8 Pleated Air Filter

MANN + HUMMEL

14 x 20 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #M21208021420
  • Item #8333705
  • Manufacturer Part #21208-021420
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

14 x 20 x 2 in. MERV 8 Pleated Air Filter

  • Fast #
  • Part #M21208021420
  • Item #8333705
  • Manufacturer Part #21208-021420
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
20 in
Size
14 in x 20 in x 2 in
Width
20 in
Characteristics & Features
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter
Type
P21208021420
UL Listed
Yes
UPC
840100905108