This product requires certification to purchase.

14 x 25 x 1 in. MERV 2 Disposable Panel Air Filter

MANN + HUMMEL

14 x 25 x 1 in. MERV 2 Disposable Panel Air Filter

  • Fast #
  • Part #M11004011425
  • Item #8333665
  • Manufacturer Part #11004-011425
4.1 out of 5 Customer Rating
MANN + HUMMEL

14 x 25 x 1 in. MERV 2 Disposable Panel Air Filter

  • Fast #
  • Part #M11004011425
  • Item #8333665
  • Manufacturer Part #11004-011425
4.1 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
25 in
Size
14 in x 25 in x 1 in
Width
14 in
Characteristics & Features
Disposable
Yes
Filter Type
Panel
Material
Fiberglass
MERV Rating
2
Warranty & Product Information
Product Type
Air Filter
UL Listed
Yes
UPC
840100901223