This product requires certification to purchase.

15 x 18 x 1 in. Disposable Panel Air Filter

MANN + HUMMEL

15 x 18 x 1 in. Disposable Panel Air Filter

  • Fast #
  • Part #M06015181CH
  • Item #9431563
  • Manufacturer Part #06015181CH
4.8 out of 5 Customer Rating
Brand image
MANN + HUMMEL

15 x 18 x 1 in. Disposable Panel Air Filter

  • Fast #
  • Part #M06015181CH
  • Item #9431563
  • Manufacturer Part #06015181CH
4.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fiberglass Panel Air Filter
  • Disposable
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
18 in
Width
15 in
Characteristics & Features
Disposable
Yes
Filter Type
Panel
Material
Fiberglass
Warranty & Product Information
Product Type
Air Filter
Type
T06015181CH