This product requires certification to purchase.

16 x 20 x 2 in. MERV 8 Air Filter

MANN + HUMMEL

16 x 20 x 2 in. MERV 8 Air Filter

  • Fast #
  • Part #M050162001
  • Item #7853055
  • Manufacturer Part #050162001
4 out of 5 Customer Rating
MANN + HUMMEL

16 x 20 x 2 in. MERV 8 Air Filter

  • Fast #
  • Part #M050162001
  • Item #7853055
  • Manufacturer Part #050162001
4 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
20 in
Size
16 in x 20 in x 2 in
Width
16 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter