This product requires certification to purchase.

16 x 40 in. Air Filter Polyester MERV 8

MANN + HUMMEL

16 x 40 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050162002
  • Item #7853049
  • Manufacturer Part #050162002
3.3 out of 5 Customer Rating
Brand image
MANN + HUMMEL

16 x 40 in. Air Filter Polyester MERV 8

  • Fast #
  • Part #M050162002
  • Item #7853049
  • Manufacturer Part #050162002
3.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
40 in
Size
16 in x 40 in x 1 in
Width
16 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter