This product requires certification to purchase.

16x20x2 PRIME PLT STD M10

MANN + HUMMEL

16x20x2 PRIME PLT STD M10

  • Fast #
  • Part #M21210021620
  • Item #9969961
  • Manufacturer Part #21210-021620
4.6 out of 5 Customer Rating
MANN + HUMMEL

16x20x2 PRIME PLT STD M10

  • Fast #
  • Part #M21210021620
  • Item #9969961
  • Manufacturer Part #21210-021620
4.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
20 in
Size
16 in x 20 in x 2 in
Width
20 in
Characteristics & Features
Disposable
Yes
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Pleated Filter
Type
P21210021620
UL Listed
Yes
UPC
840100919020