This product requires certification to purchase.

18 x 20 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

MANN + HUMMEL

18 x 20 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #M21208021820
  • Item #9969902
  • Manufacturer Part #21208-021820
5 out of 5 Customer Rating
MANN + HUMMEL

18 x 20 x 2 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #M21208021820
  • Item #9969902
  • Manufacturer Part #21208-021820
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
20 in
Size
18 in x 20 in x 2 in
Width
18 in
Characteristics & Features
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter
UL Listed
Yes
UPC
840100905887