This product requires certification to purchase.

18x18x2 SELECT FG DIE CUT

MANN + HUMMEL

18x18x2 SELECT FG DIE CUT

  • Fast #
  • Part #M11204021818
  • Item #9969765
  • Manufacturer Part #11204-021818
3.8 out of 5 Customer Rating
MANN + HUMMEL

18x18x2 SELECT FG DIE CUT

  • Fast #
  • Part #M11204021818
  • Item #9969765
  • Manufacturer Part #11204-021818
3.8 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
18 in
Size
18 in x 18 in x 2 in
Width
18 in
Characteristics & Features
Disposable
Yes
Material
Fiberglass
MERV Rating
4
Warranty & Product Information
Type
P11204021818
UL Listed
Yes
UPC
840100906587