This product requires certification to purchase.

20 x 112 in. MERV 8 Air Filter

MANN + HUMMEL

20 x 112 in. MERV 8 Air Filter

  • Fast #
  • Part #M050201607
  • Item #7853011
  • Manufacturer Part #050201607
4.2 out of 5 Customer Rating
Brand image
MANN + HUMMEL

20 x 112 in. MERV 8 Air Filter

  • Fast #
  • Part #M050201607
  • Item #7853011
  • Manufacturer Part #050201607
4.2 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Height
112 in
Size
20 in x 112 in
Width
20 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter