This product requires certification to purchase.

20 x 125 in. MERV 8 Air Filter

MANN + HUMMEL

20 x 125 in. MERV 8 Air Filter

  • Fast #
  • Part #M050202505
  • Item #7853079
  • Manufacturer Part #050202505
3.6 out of 5 Customer Rating
Brand image
MANN + HUMMEL

20 x 125 in. MERV 8 Air Filter

  • Fast #
  • Part #M050202505
  • Item #7853079
  • Manufacturer Part #050202505
3.6 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 8
  • Requires Certification
Dimensions & Measurements
Height
125 in
Size
20 in x 125 in
Width
20 in
Characteristics & Features
Disposable
No
Material
Plastic
Material Type
Polyester
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter