This product requires certification to purchase.

20 x 20 x 1 in. Air Filter

MANN + HUMMEL

20 x 20 x 1 in. Air Filter

  • Fast #
  • Part #M12204012020
  • Item #9969845
  • Manufacturer Part #12204-012020
5 out of 5 Customer Rating
MANN + HUMMEL

20 x 20 x 1 in. Air Filter

  • Fast #
  • Part #M12204012020
  • Item #9969845
  • Manufacturer Part #12204-012020
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
20 in
Size
20 in x 20 in x 1 in
Width
20 in
Characteristics & Features
Disposable
Yes
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Type
P12204012020
UL Listed
Yes
UPC
840100909267