This product requires certification to purchase.

20 x 20 x 12 in. MERV 12 Bag Air Filter Pack of 5

MANN + HUMMEL

20 x 20 x 12 in. MERV 12 Bag Air Filter Pack of 5

  • Fast #
  • Part #M304650012053
  • Item #7853014
  • Manufacturer Part #304650012053
4.5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

20 x 20 x 12 in. MERV 12 Bag Air Filter Pack of 5

  • Fast #
  • Part #M304650012053
  • Item #7853014
  • Manufacturer Part #304650012053
4.5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 12
  • Pack of 5
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
20 in
Package Quantity
Pack of 5
Size
20 in x 20 in x 12 in
Width
20 in
Characteristics & Features
Disposable
No
Filter Type
Bag
MERV Rating
12
Warranty & Product Information
Product Type
Air Filter