This product requires certification to purchase.

20 x 24 x 1 in. MERV 4 Disposable Panel Air Filter

MANN + HUMMEL

20 x 24 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #M11104012024
  • Item #9408237
  • Manufacturer Part #11104-012024
4 out of 5 Customer Rating
MANN + HUMMEL

20 x 24 x 1 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #M11104012024
  • Item #9408237
  • Manufacturer Part #11104-012024
4 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Pleated cartridge is encapsulated/bonded into a heavy-duty beverage-board frame to ensure filter integrity in high-moisture applications
  • Gasket prevents air bypass, and filter uses synthetic media that is laminated to galvanized steel backing to stabilize media
  • Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
  • End caps are die cast aluminum with polyester powder coating; nickel plated bodies also come with nickel plated end cap; Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
  • Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
  • Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
  • Piston guide, constructed from POM materials, are designed with a large contact area and long life; the material offers low friction for self lubrication
  • Valve mounting follows ISO 5211 for direct mounting to valves with the same pattern; all output drives include an 8 point female drive (except the model 270 which has a single square 4 point female drive)
  • Supply air connections follow international NAMUR standard for direct mounting of like style solenoids and is included on all sizes
  • End caps are secured with extra length stainless steel screws for safe disassembly
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
24 in
Size
20 in x 24 in x 1 in
Width
20 in
Characteristics & Features
Disposable
Yes
Filter Type
Panel
Material
Fiberglass
MERV Rating
4
Warranty & Product Information
Product Type
Air Filter
UL Listed
Yes
UPC
840100911949