This product requires certification to purchase.

20 x 24 x 12 in. MERV 14 Bag Air Filter Pack of 6

MANN + HUMMEL

20 x 24 x 12 in. MERV 14 Bag Air Filter Pack of 6

  • Fast #
  • Part #M304850412063
  • Item #7853086
  • Manufacturer Part #304850412063
4.4 out of 5 Customer Rating
Brand image
MANN + HUMMEL

20 x 24 x 12 in. MERV 14 Bag Air Filter Pack of 6

  • Fast #
  • Part #M304850412063
  • Item #7853086
  • Manufacturer Part #304850412063
4.4 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MERV 14
  • Pack of 6
  • Requires Certification
Dimensions & Measurements
Depth
12 in
Height
24 in
Package Quantity
Pack of 6
Size
20 in x 24 in x 12 in
Width
20 in
Characteristics & Features
Disposable
No
Filter Type
Bag
MERV Rating
14
Warranty & Product Information
Product Type
Air Filter