This product requires certification to purchase.

20 x 24 x 2 in. MERV 4 Disposable Panel Air Filter

MANN + HUMMEL

20 x 24 x 2 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #M11204022024
  • Item #9408249
  • Manufacturer Part #11204-022024
3.3 out of 5 Customer Rating
MANN + HUMMEL

20 x 24 x 2 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #M11204022024
  • Item #9408249
  • Manufacturer Part #11204-022024
3.3 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
24 in
Size
20 in x 24 in x 2 in
Width
20 in
Characteristics & Features
Disposable
Yes
Filter Type
Panel
Material
Fiberglass
MERV Rating
4
Warranty & Product Information
Product Type
Air Filter
Type
P11204022024
UL Listed
Yes
UPC
840100905986