This product requires certification to purchase.

20 x 25 x 2 in. MERV 4 Disposable Panel Air Filter

MANN + HUMMEL

20 x 25 x 2 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #M11204022025
  • Item #9408248
  • Manufacturer Part #11204-022025
5 out of 5 Customer Rating
MANN + HUMMEL

20 x 25 x 2 in. MERV 4 Disposable Panel Air Filter

  • Fast #
  • Part #M11204022025
  • Item #9408248
  • Manufacturer Part #11204-022025
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Warranty: Preserves equipment warranty
  • Ratings: Maintains agency listings and safety standards
  • Quality: Meets exact part design life testing for maximum reliability and durability
  • Proprietary: Design specifications are proprietary and not available to other parts manufacturers
  • Performance: Meets exact design specifications for optimum system performance
  • Ease of install and service: Provides exact drop-in replacement
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
25 in
Size
20 in x 25 in x 2 in
Width
20 in
Characteristics & Features
Disposable
Yes
Filter Type
Panel
Material
Fiberglass
MERV Rating
4
Warranty & Product Information
Product Type
Air Filter
UL Listed
Yes
UPC
840100901674