This product requires certification to purchase.

20 x 25 x 4 in. MERV 10 Pleated Air Filter

MANN + HUMMEL

20 x 25 x 4 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #M21210042025
  • Item #9969983
  • Manufacturer Part #21210-042025
5 out of 5 Customer Rating
MANN + HUMMEL

20 x 25 x 4 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #M21210042025
  • Item #9969983
  • Manufacturer Part #21210-042025
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
25 in
Size
20 in x 25 in x 4 in
Width
25 in
Characteristics & Features
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Pleated Filter
Type
P21210042025
UL Listed
Yes
UPC
840100919402