This product requires certification to purchase.

20x25x2 PRIME PLT STD M10

MANN + HUMMEL

20x25x2 PRIME PLT STD M10

  • Fast #
  • Part #M21210022025
  • Item #9969971
  • Manufacturer Part #21210-022025
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

20x25x2 PRIME PLT STD M10

  • Fast #
  • Part #M21210022025
  • Item #9969971
  • Manufacturer Part #21210-022025
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
25 in
Size
20 in x 25 in x 2 in
Width
25 in
Characteristics & Features
Disposable
Yes
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Pleated Filter
Type
P21210022025
UL Listed
Yes
UPC
840100919228