This product requires certification to purchase.

22 x 22 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

MANN + HUMMEL

22 x 22 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #M21208012222
  • Item #9969890
  • Manufacturer Part #21208-012222
5 out of 5 Customer Rating
MANN + HUMMEL

22 x 22 x 1 in. MERV 8 Disposable Pleated Standard Air Filter

  • Fast #
  • Part #M21208012222
  • Item #9969890
  • Manufacturer Part #21208-012222
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
22 in
Size
22 in x 22 in x 1 in
Width
22 in
Characteristics & Features
Disposable
Yes
Filter Type
Pleated
Material
Synthetic Fiber
MERV Rating
8
Warranty & Product Information
Product Type
Air Filter
UL Listed
Yes
UPC
840100909892