This product requires certification to purchase.

23 x 24 x 1 in. Air Filter

MANN + HUMMEL

23 x 24 x 1 in. Air Filter

  • Fast #
  • Part #M06022G23G5CHBC
  • Item #9431573
  • Manufacturer Part #06022G23G5CHBC
5 out of 5 Customer Rating
Brand image
MANN + HUMMEL

23 x 24 x 1 in. Air Filter

  • Fast #
  • Part #M06022G23G5CHBC
  • Item #9431573
  • Manufacturer Part #06022G23G5CHBC
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fiberglass Air Filter
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
24 in
Size
23 in x 24 in x 1 in
Width
23 in
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
Product Type
Air Filter