This product requires certification to purchase.

23 x 43 x 1 in. Air Filter

MANN + HUMMEL

23 x 43 x 1 in. Air Filter

  • Fast #
  • Part #M0602342D5CHBC1
  • Item #9431566
  • Manufacturer Part #0602342D5CHBC1
4.1 out of 5 Customer Rating
Brand image
MANN + HUMMEL

23 x 43 x 1 in. Air Filter

  • Fast #
  • Part #M0602342D5CHBC1
  • Item #9431566
  • Manufacturer Part #0602342D5CHBC1
4.1 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
43 in
Size
23 in x 43 in x 1 in
Width
23 in
Characteristics & Features
Material
Fiberglass
Warranty & Product Information
Product Type
Air Filter